This product requires certification to purchase.

24 x 24 in. Polyethylene Insulation Pouch for 101, 102 and 103 Rock Enclosures in Desert Tan

Dekorra Products

24 x 24 in. Polyethylene Insulation Pouch for 101, 102 and 103 Rock Enclosures in Desert Tan

  • Fast #
  • Part #D602DT
  • Item #7357177
  • Manufacturer Part #602-DT
4.4 out of 5 Customer Rating
Dekorra Products

24 x 24 in. Polyethylene Insulation Pouch for 101, 102 and 103 Rock Enclosures in Desert Tan

  • Fast #
  • Part #D602DT
  • Item #7357177
  • Manufacturer Part #602-DT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
101, 102 and 103 Rock Enclosures
Color Finish Name:
Desert Tan
Height:
24 in
Length:
24 in
Material:
Plastic
Material Type:
Polyethylene
UL Listed:
No
UPC:
656803060224
Width:
3 in