This product requires certification to purchase.

Polyethylene 24 in. 34 in. Valve Covers & Enclosure

Dekorra Products

Polyethylene 24 in. 34 in. Valve Covers & Enclosure

  • Fast #
  • Part #D610DT
  • Item #7187962
  • Manufacturer Part #610-DT
4.7 out of 5 Customer Rating
Dekorra Products

Polyethylene 24 in. 34 in. Valve Covers & Enclosure

  • Fast #
  • Part #D610DT
  • Item #7187962
  • Manufacturer Part #610-DT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
24 in
Length
34 in
Characteristics & Features
Brand Model Compatibility
110 Rock Enclosures
Color Finish Name
Tan
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
UL Listed
No
UPC
656803061023