This product requires certification to purchase.

3 in. Heavy Duty Rigid Door Stop in Oil Rubbed Bronze

Delaney

3 in. Heavy Duty Rigid Door Stop in Oil Rubbed Bronze

  • Fast #
  • Part #D402175
  • Item #2922928
  • Manufacturer Part #402175
4.1 out of 5 Customer Rating
Brand image
Delaney

3 in. Heavy Duty Rigid Door Stop in Oil Rubbed Bronze

  • Fast #
  • Part #D402175
  • Item #2922928
  • Manufacturer Part #402175
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Stop Type:
Rigid Door Stop
Length:
3
UPC:
694036021759