This product requires certification to purchase.

3 in. Zinc Ridged Door Stop in Satin Nickel

Delaney

3 in. Zinc Ridged Door Stop in Satin Nickel

  • Fast #
  • Part #D402190
  • Item #2922929
  • Manufacturer Part #402190
5 out of 5 Customer Rating
Brand image
Delaney

3 in. Zinc Ridged Door Stop in Satin Nickel

  • Fast #
  • Part #D402190
  • Item #2922929
  • Manufacturer Part #402190
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1 in
Door Stop Type:
Rigid Door Stop
Length:
3 in
Material:
Zinc
UPC:
694036021902