This product requires certification to purchase.

Round Closed Towel Ring in Tuscan Bronze

Delaney

600 Series Round Closed Towel Ring in Tuscan Bronze

  • Fast #
  • Part #D550502
  • Item #4309630
  • Manufacturer Part #550502
4.2 out of 5 Customer Rating
Brand image
Delaney

600 Series Round Closed Towel Ring in Tuscan Bronze

  • Fast #
  • Part #D550502
  • Item #4309630
  • Manufacturer Part #550502
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
600 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
IAPMO Listed:
No
Mount Type:
Wall
Ring Type:
Closed
Shape:
Round