This product requires certification to purchase.

Towel Bar in Tuscan Bronze

Delaney

600 Series Towel Bar in Tuscan Bronze

  • Fast #
  • Part #D552002
  • Item #4408374
  • Manufacturer Part #552002
3.7 out of 5 Customer Rating
Brand image
Delaney

600 Series Towel Bar in Tuscan Bronze

  • Fast #
  • Part #D552002
  • Item #4408374
  • Manufacturer Part #552002
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
600 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/4
Mount Type:
Wall
UPC:
694036541820