This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Nickel

Delaney

600 Series Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #D550108
  • Item #5102103
  • Manufacturer Part #550108
3.9 out of 5 Customer Rating
Brand image
Delaney

600 Series Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #D550108
  • Item #5102103
  • Manufacturer Part #550108
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
600 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-19/50 in
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
2-19/50 in
UPC:
694036551089