1-Hook Robe Hook in Bright Chrome
900 Series 1-Hook Robe Hook in Bright Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delaney's 900 series Acadia provides a sleek, modern look with a round backplate to upgrade your bathroom decor
- This contemporary style has clean lines and beautiful finishes to choose from and includes solid construction and durability for a high-end look and feel
- Coordinates seamlessly with other bathroom products from the 900 series and comes with all hardware needed for installation
- Available in a variety of beautiful finishes to accent any home
Documents
Specifications
- Base Plate Height:
- 2-5/8 in
- Base Plate Width:
- 2-5/8 in
- Collection:
- 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Bright Chrome
- Height:
- 2-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-5/16 in
- UPC:
- 694036986065