Dummy Lever in Satin Nickel
Bennett® Dummy Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bennett®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Dummy
- Security Grade:
- 2
- Thickness:
- 1-3/8 in - 1-3/4 in