This product requires certification to purchase.

Grade 2 Privacy Lever in Edged Bronze

Delaney

Bennett® Grade 2 Privacy Lever in Edged Bronze

  • Fast #
  • Part #DG2BE5027
  • Item #4262640
  • Manufacturer Part #G2BE5027
3.1 out of 5 Customer Rating
Brand image
Delaney

Bennett® Grade 2 Privacy Lever in Edged Bronze

  • Fast #
  • Part #DG2BE5027
  • Item #4262640
  • Manufacturer Part #G2BE5027
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bennett®
Color Finish Category:
Bronze Tones
Color Finish Name:
Edged Bronze
Handle Type:
Privacy
Security Grade:
2
Thickness:
1-3/8 in - 1-3/4 in