Privacy Lever in Satin Nickel

You last purchased this on
 
Delaney

Bennett® Privacy Lever in Satin Nickel

  • Fast #
  • Part #DBE5021
  • Item #2392730
  • Manufacturer Part #BE5021
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delaney

Bennett® Privacy Lever in Satin Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bennett®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Privacy
Security Grade:
2
Thickness:
1-3/8 in - 1-3/4 in