Dummy Edged Door Knob in Oil Rubbed Bronze
Carlyle® Camden Dummy Edged Door Knob in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Carlyle® Camden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Dummy
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in