This product requires certification to purchase.

Entry Door Knob in Satin Nickel

Delaney

Fairfield® Entry Door Knob in Satin Nickel

  • Fast #
  • Part #DKR1001
  • Item #2190199
  • Manufacturer Part #KR1001
4.8 out of 5 Customer Rating
Brand image
Delaney

Fairfield® Entry Door Knob in Satin Nickel

  • Fast #
  • Part #DKR1001
  • Item #2190199
  • Manufacturer Part #KR1001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Fairfield®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Entry
Material:
Metal
Security Grade:
3
Thickness:
1-3/8 in - 1-3/4 in
UPC:
694036210016