This product requires certification to purchase.

Heavy Duty Adjustable Shelf Support Bracket in White

Delaney

Heavy Duty Adjustable Shelf Support Bracket in White

  • Fast #
  • Part #D474800
  • Item #7043258
  • Manufacturer Part #474800
5 out of 5 Customer Rating
Brand image
Delaney

Heavy Duty Adjustable Shelf Support Bracket in White

  • Fast #
  • Part #D474800
  • Item #7043258
  • Manufacturer Part #474800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Heavy Duty
Color Finish Category:
Whites
Color Finish Name:
White
Height:
9-1/2 in
Length:
12-3/4 in
Material:
Zinc
Product Type:
Support Bracket
Smart Home Enabled:
No
UL Listed:
No
UPC:
694036018902