Hinge Pin Door Stop in Antique Pewter

You last purchased this on
 
Delaney

Hinge Pin Door Stop in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delaney

Hinge Pin Door Stop in Antique Pewter

  • Fast #
  • Part #D402600
  • Item #3156099
  • Manufacturer Part #402600
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
1-7/8 in
Material:
Zinc
Width:
5/8 in