Dummy Right Hand Handleset in Edged Bronze
New Bennett® Dummy Right Hand Handleset in Edged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- New Bennett®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Edged Bronze
- Handle Type:
- Right Handed
- Thickness:
- 1-3/8 in - 1-3/4 in
- UL Listed:
- No
- UPC:
- 694036505754
- Width:
- 5-12/25 in