This product requires certification to purchase.

Passage Door Handleset in Satin Nickel

Delaney

New Bennett® Passage Door Handleset in Satin Nickel

  • Fast #
  • Part #DBN5011
  • Item #5152272
  • Manufacturer Part #BN5011R
3.1 out of 5 Customer Rating
Brand image
Delaney

New Bennett® Passage Door Handleset in Satin Nickel

  • Fast #
  • Part #DBN5011
  • Item #5152272
  • Manufacturer Part #BN5011R
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
New Bennett®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
2-5/8
Door Hardware Type:
Handle Set, Passage Lever
Handle Type:
Lever
Thickness:
1-3/8 in - 1-3/4 in
UL Listed:
No
UPC:
694036501114
Width:
5-12/25