Privacy Door Handleset in Edged Bronze
New Bennett® Privacy Door Handleset in Edged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- New Bennett®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Edged Bronze
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Handle Set, Privacy Lever
- Handle Type:
- Lever
- Thickness:
- 1-3/8 in - 1-3/4 in
- UL Listed:
- No
- UPC:
- 694036502715
- Width:
- 5-12/25 in