This product requires certification to purchase.

Round Passage Round Sliding Pocket Door Lock in Satin Nickel

Delaney

Round Passage Round Sliding Pocket Door Lock in Satin Nickel

  • Fast #
  • Part #D442220
  • Item #7507514
  • Manufacturer Part #442220
5 out of 5 Customer Rating
Brand image
Delaney

Round Passage Round Sliding Pocket Door Lock in Satin Nickel

  • Fast #
  • Part #D442220
  • Item #7507514
  • Manufacturer Part #442220
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-7/16 in
Door Hardware Type:
Lock
Lock Type:
Pocket
UL Listed:
No
UPC:
694036022244