Bronze 3-Key Cylinder Knob Deadbolt Combo Kit in Edged Bronze
Saxon™ Bronze 3-Key Cylinder Knob Deadbolt Combo Kit in Edged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Saxon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Edged Bronze
- Door Hardware Type:
- Handle & Lock Set
- Lock Type:
- Deadbolt
- Material:
- Bronze
- Product Type:
- Entry
- Smart Home Enabled:
- No
- Thickness:
- 2.75 in
- UL Listed:
- No