1 in. NPT Angle Supply Stop Valve in Polished Chrome
1 in. NPT Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Turn-To-Stop angle stop assembly
- Screwdriver operated with protecting cap
- For ground joint connection
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- NSF Certified:
- No
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- UPC:
- 611949001777
- Valve Body Style:
- Angle
- Valve Operator:
- Turn
- Valve Size:
- 1 in
- Valve Type:
- Angle Supply Stop Valve