1.6 gpf Rex Valve with 1-1/4 In. Inlet on Left for Water Closet
1.6 gpf Rex Valve with 1-1/4 In. Inlet on Left for Water Closet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed:
- No
- UPC:
- 611949011707
- Valve Size:
- 1-1/4 in
- WaterSense Labeled:
- No