Diaphragm Operating Assembly with Mashaerator in Antique Pewter
Diaphragm Operating Assembly with Mashaerator in Antique Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diaphragm operating assembly with F171-4-P1 & F25 parts and Mashaerator for valves with 1" supply or larger
- “Turn-to-silence" equipment
- Mashaerator Bypass
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Name:
- Antique Pewter
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 3.5 gpf
- UPC:
- 611949006208
- WaterSense Labeled:
- No