4.5 gpf Diaphragm Kit for Closet
Flushboy 4.5 gpf Diaphragm Kit for Closet
Product Details
Product Details
- Flushboy diaphragm renewal kit
- For valves 1" or larger
- Contains parts F141-3C and F8
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delany F141C, F8
- Collection:
- Flushboy
- Flow Rate:
- 4.5 gpf
- Material:
- Plastic, Rubber
- Type:
- DF141KC
- UPC:
- 611949006277