.60 GPH 90 Degree HOLLOW OIL Nozzle
.60 GPH 90 Degree HOLLOW OIL Nozzle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hollow oil nozzle
- Bi-metal construction - brass bosy and stainless steel metering parts
- All lenses include an option for Duramass scratch-resistant coating, which meets the ANSI Z87.1 2003 standard.
Documents
Specifications
- Flow Rate:
- .60 gph
- Material:
- Brass
- Type:
- D6090A
- UPC:
- 095243114300