This product requires certification to purchase.

1.1 gph Brass 45 Degree Hollow Cone Oil Burner Nozzle

Delavan

1.1 gph Brass 45 Degree Hollow Cone Oil Burner Nozzle

  • Fast #
  • Part #D11045A
  • Item #1581100
  • Manufacturer Part #11045A
4.3 out of 5 Customer Rating
Brand image
Delavan

1.1 gph Brass 45 Degree Hollow Cone Oil Burner Nozzle

  • Fast #
  • Part #D11045A
  • Item #1581100
  • Manufacturer Part #11045A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Flow Rate
1.1 gph
Height
12 in
Length
14 in
Spray Radius
45
Width
7 in
Characteristics & Features
Color Finish Name
Red Vial
Material
Brass
Warranty & Product Information
Product Type
Brass 45 Degree Hollow Cone Oil Burner Nozzle
UPC
095243116274