1.75 gph Brass 70 Degree Hollow Cone Oil Burner Nozzle
1.75 gph Brass 70 Degree Hollow Cone Oil Burner Nozzle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
Specifications
- Color Finish Name:
- Red Vial
- Flow Rate:
- 1.75 gph
- Material:
- Brass
- Product Type:
- Brass 70 Degree Hollow Cone Oil Burner Nozzle
- Spray Radius:
- 70
- UPC:
- 095243118087