This product requires certification to purchase.

80 Degree .75 gph Hollow Oil Nozzle

Delavan

80 Degree .75 gph Hollow Oil Nozzle

  • Fast #
  • Part #D7580A
  • Item #9213879
  • Manufacturer Part #7580A
3.6 out of 5 Customer Rating
Brand image
Delavan

80 Degree .75 gph Hollow Oil Nozzle

  • Fast #
  • Part #D7580A
  • Item #9213879
  • Manufacturer Part #7580A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hollow oil nozzle
  • Bimetal construction - Brass body and Stainless Steel metering parts
  • Requires Certification

Documents


Specifications

Flow Rate:
.75 gph
Material:
Brass
Spray Radius:
80
Type:
D7580A
UPC:
095243115079