0.60 gph Hydronic Nozzle Solid Cone Oil 70 Degree 500 psi
ProTek® 0.60 gph Hydronic Nozzle Solid Cone Oil 70 Degree 500 psi
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- ProTek®
- Color Finish Name:
- Blue Vial
- End Connection 1:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 9/16
- Fitting Sizes:
- 9/16 in
- Flow Rate:
- 0.60 gph
- Length:
- 1-91/100
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 500 psi
- Product Type:
- Solid Cone Oil Nozzle
- Spray Radius:
- 70
- Width:
- 3/4