0.7 gph Hydronic Nozzle Hollow Cone Oil 80 Degree 500 psi
ProTek® 0.7 gph Hydronic Nozzle Hollow Cone Oil 80 Degree 500 psi
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- ProTek®
- Color Finish Name:
- Red Vial
- End Connection 1:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 9/16
- Fitting Sizes:
- 9/16 in
- Flow Rate:
- 0.7 gph
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 500 psi
- Product Type:
- Hollow Cone Oil Nozzle
- Spray Radius:
- 80
- UPC:
- 095243114782