This product requires certification to purchase.

1 gph Hydronic Nozzle Solid Cone Oil 90 Degree 500 psi

Delavan

ProTek® 1 gph Hydronic Nozzle Solid Cone Oil 90 Degree 500 psi

  • Fast #
  • Part #D10090B
  • Item #1583901
  • Manufacturer Part #10090B
3.4 out of 5 Customer Rating
Brand image
Delavan

ProTek® 1 gph Hydronic Nozzle Solid Cone Oil 90 Degree 500 psi

  • Fast #
  • Part #D10090B
  • Item #1583901
  • Manufacturer Part #10090B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
ProTek®
Color Finish Name:
Blue Vial
End Connection 1:
UNEF
End Connections:
UNEF
Fitting Size 1:
9/16
Fitting Sizes:
9/16 in
Flow Rate:
1 gph
Material:
Brass, Stainless Steel
Pressure - Maximum:
500 psi
Product Type:
Solid Cone Oil Nozzle
Spray Radius:
90
UPC:
095243116151