This product requires certification to purchase.

1.1 gph Hydronic Nozzle Brass AR-D Solid Cone Oil Burner 60 Degree 500 psi

Delavan

ProTek® 1.1 gph Hydronic Nozzle Brass AR-D Solid Cone Oil Burner 60 Degree 500 psi

  • Fast #
  • Part #D11060ARD
  • Item #1814023
  • Manufacturer Part #110-60ARD
4.6 out of 5 Customer Rating
Brand image
Delavan

ProTek® 1.1 gph Hydronic Nozzle Brass AR-D Solid Cone Oil Burner 60 Degree 500 psi

  • Fast #
  • Part #D11060ARD
  • Item #1814023
  • Manufacturer Part #110-60ARD
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
ProTek®
Color Finish Name:
Light Grey Vial
End Connection 1:
UNEF
End Connections:
UNEF
Fitting Size 1:
9/16
Fitting Sizes:
9/16 in
Flow Rate:
1.1 gph
Material:
Brass, Stainless Steel
Pressure - Maximum:
500 psi
Product Type:
AR-D Solid Cone Oil Burner Nozzle
Spray Radius:
60