2.5 gph Hydronic Nozzle Brass Hollow Cone Oil Burner 80 Degree 500 psi
ProTek® 2.5 gph Hydronic Nozzle Brass Hollow Cone Oil Burner 80 Degree 500 psi
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- ProTek®
- Color Finish Name:
- Red Vial
- End Connection 1:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 9/16 in
- Fitting Sizes:
- 9/16 in
- Flow Rate:
- 2.5 gph
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 500 psi
- Product Type:
- Hollow Cone Oil Nozzle
- Spray Radius:
- 80