This product requires certification to purchase.

0.75 gph Hydronic Hollow Nozzle 45° Spray Radius

Delavan

Type A 0.75 gph Hydronic Hollow Nozzle 45° Spray Radius

  • Fast #
  • Part #D0007545A1
  • Item #7824699
  • Manufacturer Part #00075-45A1
3.2 out of 5 Customer Rating
Brand image
Delavan

Type A 0.75 gph Hydronic Hollow Nozzle 45° Spray Radius

  • Fast #
  • Part #D0007545A1
  • Item #7824699
  • Manufacturer Part #00075-45A1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Type A
Depth:
3/4
End Connection 1:
UNEF
End Connections:
UNEF
Fitting Size 1:
9/16
Fitting Sizes:
9/16 in
Flow Rate:
0.75 gph
Height:
1-31/50
Material:
Brass, Stainless Steel
Product Type:
Nozzle
Spray Radius:
45
Width:
3/4