This product requires certification to purchase.

3 gph Hydronic Hollow Nozzle 60° Spray Radius

Delavan

Type A 3 gph Hydronic Hollow Nozzle 60° Spray Radius

  • Fast #
  • Part #D30060A
  • Item #415586
  • Manufacturer Part #300-60A
5 out of 5 Customer Rating
Brand image
Delavan

Type A 3 gph Hydronic Hollow Nozzle 60° Spray Radius

  • Fast #
  • Part #D30060A
  • Item #415586
  • Manufacturer Part #300-60A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Type A
End Connection 1:
UNEF
End Connections:
UNEF
Fitting Size 1:
9/16
Fitting Sizes:
9/16 in
Flow Rate:
3 gph
Material:
Brass, Stainless Steel
Product Type:
Nozzle
Spray Radius:
60
UPC:
095243119206