DELTA ARCADIA: HANDLE GASKET
DELTA ARCADIA: HANDLE GASKET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 2 in
- Height:
- 1/4 in
- Material:
- Plastic
- UPC:
- 195205082309