DELTA ARCADIA: SINGLE LEVER ESCUTCHEON & BASEPLATE BRUSHED NICKEL
DELTA ARCADIA: SINGLE LEVER ESCUTCHEON & BASEPLATE BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1872-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 2-31/100 in
- Height:
- 63/100 in
- Material:
- Stainless Steel
- UPC:
- 195205082101