DELTA ARCADIA: TUB SPOUT - DIVERTER CHAMPAGNE BRONZE
DELTA ARCADIA: TUB SPOUT - DIVERTER CHAMPAGNE BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 528-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Depth:
- 7-1/2
- Height:
- 3
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
- Type:
- DRP102177CZ
- UPC:
- 195205082231