DELTA ASHTON HANDLE BUTTON
DELTA ASHTON HANDLE BUTTON
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Handle Material:
- ABS
- Height:
- 19/50 in
- Material:
- Plastic
- UPC:
- 195205063766