Delta Bonacci: 17 Series 6-Setting Integrated Diverter Trim
Bonacci™ Delta Bonacci: 17 Series 6-Setting Integrated Diverter Trim
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- STREAMLINED LOOK: MultiChoice® Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
- CUSTOMIZABLE EXPERIENCE: 6-function diverter offers 3 individual positions and 3 shared positions to customize your shower experience
- ENHANCED CONTROL: Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- EASY-TO-USE CONTROLS: Top handle controls diverter functions, while two bottom handles provide separate control for on/off/volume and temperature
- ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust controls
- PRESSURE-BALANCE VALVE: Monitor® 17 Series dual-function pressure balance cartridge included
- ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal integrated shower diverter rough (R22000 series) separately to complete the unit
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bonacci™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 4-3/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 8-13/100
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DT27945SSPR
- UPC:
- 195205174455