Delta Bonacci: 17T Series Shower Trim
Bonacci™ Delta Bonacci: 17T Series Shower Trim
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- COMFORT AND QUALITY: TempAssure® thermostatic valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- ENHANCED CONTROL: Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- RAINCAN SHOWER HEAD: 10-inch diameter shower head with single-setting spray
- EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust temperature and volume
- THERMOSTATIC SHOWER: TempAssure® 17T Series dual-function thermostatic cartridge included
- ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
- WATER EFFICIENT: WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bonacci™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 21
- Faucet Mount:
- Wall Mount
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 11-81/100
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Type:
- DT17T245CZPR
- UPC:
- 195205174172
- WaterSense Labeled:
- Yes