Delta Bonacci: Non-Diverter Tub Spout
Bonacci™ Delta Bonacci: Non-Diverter Tub Spout
Package Quantity Info:
Each: 1 Case: 12 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- SLEEK DESIGN: Perfectly coordinates with the Bonacci™ Bath Collection
- INSTALLATION INFO: Extends 8-3/16 inches from wall
- FLEXIBLE INSTALLATION: Universal tub spout adapter allows for thread, sweat or slip-on installation
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets, showers and accessories, including towel bars, robe hooks and more
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
Specifications
- ADA Compliant:
- No
- Collection:
- Bonacci™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 8-19/100
- Faucet Part Type:
- Tub Spout
- Height:
- 2-69/100
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DRP104078CZPR
- UPC:
- 195205175100