This product requires certification to purchase.

Universal Bathroom Exhaust Fan Housing for SLM50 & SLM70 Models

Delta Breez

BreezSlim Series Universal Bathroom Exhaust Fan Housing for SLM50 & SLM70 Models

  • Fast #
  • Part #DSLMA
  • Item #7345189
  • Manufacturer Part #SLM-A
4.4 out of 5 Customer Rating
Delta Breez

BreezSlim Series Universal Bathroom Exhaust Fan Housing for SLM50 & SLM70 Models

  • Fast #
  • Part #DSLMA
  • Item #7345189
  • Manufacturer Part #SLM-A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For SLM50 & SLM70 Models
  • Requires Certification
  • Green


Specifications

Brand Model Compatibility:
SLM80, SLM70, SLM50 Fans
Collection:
BreezSlim Series
Color Finish Name:
Silver
Energy Star Compliant:
Yes
Height:
4 in
Installation Type:
Ceiling Mount
Length:
7-1/2 in
Material:
Steel
Product Type:
Fan Housing
UPC:
885917000677
Width:
7-1/5 in