100 CFM Bathroom Exhaust Fan in White
BreezSlim Series 100 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
- ENERGY STAR® qualified with innovative brushless DC motor technology
- UL approved for ceiling and wall mount installation, and it can fit in a 4" wall
- Quiet operation at 1.0 Sone
- Ultra low power consumption at 14.5 Watts
- LED indicator will be green when power is on
-
Green
Specifications
- AMP:
- 0.3
- Brand Model Compatibility:
- SLM100
- CEC Compliant:
- For Sale in CA
- CFM:
- 100
- Collection:
- BreezSlim Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 4
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 10-1/2
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Sones:
- 1.5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4
- Width:
- 11-1/4