Delta Cordova: Single Handle Pull-Down Kitchen Faucet With Spring Spout
Delta Cordova: Single Handle Pull-Down Kitchen Faucet With Spring Spout
Package Quantity Info:
Each: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's limited lifetime faucet and limited lifetime finish warranties
- Faucet body constructed of zinc
- Coordinates with products from the Cordova line
- Single hole mounting type
- Deck mounted faucet installs directly to sink or countertop
- Pull-down spray with 2 spray functions
- Swivel spout rotates 360 degrees which allows for greater access to all areas of the sink
- Single lever handle controls the flow and temperature of water
- Includes ceramic disc cartridge
- Complies with ADA standards
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Lumicoat Arctic Stainless
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Monoblock, Pre-Rinse, Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 8-5/8
- Spout Reach:
- 9-5/8
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- D9685ARPRDST
- UPC:
- 195205139713