DELTA ESATO: HANDLE SET SCREW
DELTA ESATO: HANDLE SET SCREW
Package Quantity Info:
Each: 1 Case: 24 Pallet: 3024-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Faucet Part Type:
- Set Screw
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-13/100 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205030072