This product requires certification to purchase.

*CVR* 1.8 GPM *PIXA WAND

Delta Faucet

*CVR* 1.8 GPM *PIXA WAND

  • Fast #
  • Part #DRP81304
  • Item #5152363
  • Manufacturer Part #RP81304
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

*CVR* 1.8 GPM *PIXA WAND

  • Fast #
  • Part #DRP81304
  • Item #5152363
  • Manufacturer Part #RP81304
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Grand Prairie, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Material:
Plastic
Material Type:
ABS
Type:
DRP81304
UPC:
034449806244