This product requires certification to purchase.

*CVR* 1.8 GPM WAND

Delta Faucet

*CVR* 1.8 GPM WAND

  • Fast #
  • Part #DRP79533SP
  • Item #5138001
  • Manufacturer Part #RP79533SP
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

*CVR* 1.8 GPM WAND

  • Fast #
  • Part #DRP79533SP
  • Item #5138001
  • Manufacturer Part #RP79533SP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
SpotShield Stainless
Material:
Plastic
Type:
DRP79533SP
UPC:
034449793377