*CVR* 3H RT W/H/SHWR HDL KIT LV
*CVR* 3H RT W/H/SHWR HDL KIT LV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1134-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
- For use with Broderick® Bath Collection single handle Roman tub faucet
- Handle kit includes one lever handle
- Red/blue indicator markings
- ADA compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Stainless
- Handle Type:
- Lever
- Height:
- 1-22/25
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DH576SSPR
- UPC:
- 195205083740