*CVR* CCY 1.75 GPM PORTER TOUCH-CLE
*CVR* CCY 1.75 GPM PORTER TOUCH-CLE
Package Quantity Info:
Each: 1 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6
- Height:
- 3
- Showerhead Function:
- Multi
- Type:
- Faucet
- UPC:
- 034449700634
- WaterSense Labeled:
- Yes
- Width:
- 6